
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.62072
Zoro #
G7720484
UPC #
805890194439
Country of Origin
Unknown
Dimensions
Nominal Thickness
24mm (0.945")
Height
47.2 mm
Thickness
22mm (0.866")
Outside Dia.
256 mm
Rotor Dia.
256mm (10.08")
Mounting Bolt Hole Circle Diameter
100 mm
Stud/Lug Hole Diameter
0.551 in
Center Hole Diameter
60 mm
Hub Hole Diameter
60mm (2.36")
Lug Holes Size
14mm (0.55")
Rotor Height
47.2mm (1.858")
Details
Rotor Type
Vented
Lug Hole Quantity
4
Finish
Coated
Bolt Holes
4
Style
Plain
Surface Finish
Smooth
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
100mm (3.937")
Rotor Material
Iron
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.