Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.62085

  • Mfr # 120.62085

  • Zoro # G4497240


product price: $63.79
/ea

Key Features

Stud/Lug Hole Diameter
0.528 in
Center Hole Diameter
2.783 in
Hat Finish
Coated
Outside Dia.
325.000 mm
Discard Thickness
30.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62085
Zoro #
G4497240
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.528 in
Center Hole Diameter
2.783 in
Outside Dia.
325.000 mm
Discard Thickness
30.000 mm
Nominal Thickness
32.000 mm
Height
1.772 in
Mounting Bolt Hole Circle Diameter
120.700 mm

Details

Hat Finish
Coated
Rotor Type
Vented
Disc Mounting
Floating
Style
Pillar
Surface Finish
Smooth
Grade
Premium
Lug Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.