This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62089
Zoro #
G4498257
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32mm (1.26")
Height
83 mm
Thickness
30mm (1.181")
Outside Dia.
319.5 mm
Rotor Dia.
319.5mm (12.579")
Stud/Lug Hole Diameter
0.5 in
Center Hole Diameter
71.5 mm
Mounting Bolt Hole Circle Diameter
120 mm
Lug Holes Size
12.7mm (0.5")
Rotor Height
83mm (3.268")
Hub Hole Diameter
71.5mm (2.81")
Discard Thickness
1.181 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
120mm (4.72")
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.