Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.62093

  • Mfr # 120.62093

  • Zoro # G4496540


product price: $56.15
/ea

Key Features

Hat Finish
Coated
Rotor Type
Vented
Nominal Thickness
1.020 in
Disc Mounting
Floating
Discard Thickness
23.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62093
Zoro #
G4496540
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.020 in
Discard Thickness
23.000 mm
Stud/Lug Hole Diameter
0.559 in
Mounting Bolt Hole Circle Diameter
110.200 mm
Outside Dia.
11.657 in
Center Hole Diameter
2.760 in
Height
1.701 in

Details

Hat Finish
Coated
Rotor Type
Vented
Disc Mounting
Floating
Lug Hole Quantity
5
Style
Pillar
Grade
Premium
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.