This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62094
Zoro #
G4497030
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.941 in
Nominal Thickness
0.469 in
Height
1.65 in
Outside Dia.
277.9 mm
Discard Thickness
0.394 in
Stud/Lug Hole Diameter
0.559 in
Mounting Bolt Hole Circle Diameter
4.346 in
Center Hole Diameter
2.756 in
Lug Hole Diameter
14.2 in
Bolt Circle Dia.
110.4 mm
Minimum Thickness
10 mm
Details
Rotor Type
Solid
Lug Hole Quantity
5
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Grade
Premium
Number of Miscellaneous Holes
3
Disc Mounting
Floating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.