Zoro Homepage

Premium Brake Rotor, 120.62111

  • Mfr # 120.62111

  • Zoro # G4498047


product price: $50.45
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
22 mm
Height
55.8 mm
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62111
Zoro #
G4498047
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22 mm
Height
55.8 mm
Rotor Dia.
302.4 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Center Hole Diameter
2.654 in
Nominal Drum Diameter
7.48 in
Stud/Lug Hole Diameter
0.638 in
Discard Thickness
0.787 in
Minimum Thickness
20 mm
Lug Hole Size
0.638 in
Bolt Circle Dia.
120 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.