This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62112
Zoro #
G4500567
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.181")
Thickness
28mm (1.102")
Height
52 mm
Outside Dia.
298 mm
Rotor Dia.
298mm (11.73")
Center Hole Diameter
67.4 mm
Mounting Bolt Hole Circle Diameter
120 mm
Stud/Lug Hole Diameter
0.638 in
Lug Holes Size
16.2mm (0.638")
Hub Hole Diameter
67.4mm (2.65")
Rotor Height
52mm (2.047")
Discard Thickness
1.102 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Cryo Treating Option
Without Cryo Treating
Bolt Circle
120mm (4.72")
Rotor Material
Iron
Rotor Design
Rotors Only
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.