This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62120
Zoro #
G7721945
UPC #
805890592150
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.638 in
Nominal Thickness
1.177 in
Height
2.008 in
Outside Dia.
321 mm
Discard Thickness
1.063 in
Mounting Bolt Hole Circle Diameter
4.724 in
Stud/Lug Hole Diameter
0.638 in
Center Hole Diameter
2.654 in
Bolt Circle Dia.
120 mm
Minimum Thickness
27 mm
Lug Hole Diameter
16.2 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Bolt Holes
5
Surface Finish
Smooth
Hat Finish
Coated
Vane Style
Pillar
Number of Miscellaneous Holes
1
Disc Mounting
Floating
Grade
Premium
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.