
Premium Brake Rotor, 120.62123
Mfr # 120.62123
Zoro # G4491850
product price: $58.89
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
23 mm
Height
48 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.62123
Zoro #
G4491850
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
23 mm
Height
48 mm
Rotor Dia.
315 mm
Nominal Drum Diameter
7.909 in
Stud/Lug Hole Diameter
0.63 in
Mounting Bolt Hole Circle Diameter
4.724 in
Center Hole Diameter
2.654 in
Discard Thickness
0.846 in
Lug Hole Size
0.63 in
Bolt Circle Dia.
120 mm
Minimum Thickness
21.5 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
Iron
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.