Zoro Homepage

Premium Brake Rotor, 120.62125

  • Mfr # 120.62125

  • Zoro # G4492830


product price: $37.95
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
12.1 mm
Height
45.2 mm
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62125
Zoro #
G4492830
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
12.1 mm
Height
45.2 mm
Rotor Dia.
268 mm
Center Hole Diameter
2.362 in
Discard Thickness
0.394 in
Stud/Lug Hole Diameter
0.555 in
Mounting Bolt Hole Circle Diameter
4.134 in
Minimum Thickness
10 mm
Bolt Circle Dia.
105 mm
Lug Hole Size
0.555 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.