
Premium Brake Rotor, 120.62126
Mfr # 120.62126
Zoro # G4490776
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Hole Circle Diameter
120.000 mm
Nominal Thickness
1.181 in
Outside Dia.
345.000 mm
Grade
Premium
Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.62126
Zoro #
G4490776
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Bolt Hole Circle Diameter
120.000 mm
Nominal Thickness
1.181 in
Outside Dia.
345.000 mm
Height
51.000 mm
Discard Thickness
1.063 in
Stud/Lug Hole Diameter
16.100 mm
Center Hole Diameter
67.400 mm
Details
Grade
Premium
Style
Straight
Surface Finish
Smooth
Hat Finish
Coated
Rotor Type
Vented
Lug Hole Quantity
6
Disc Mounting
Floating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.