Zoro Homepage

Premium Brake Rotor, 120.62131

  • Mfr # 120.62131

  • Zoro # G4491911


product price: $44.15
/ea

Key Features

Discard Thickness
0.394 in
Stud/Lug Hole Diameter
14.300 mm
Grade
Premium
Nominal Thickness
12.000 mm
Outside Dia.
292.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62131
Zoro #
G4491911
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.394 in
Stud/Lug Hole Diameter
14.300 mm
Nominal Thickness
12.000 mm
Outside Dia.
292.000 mm
Height
1.776 in
Mounting Bolt Hole Circle Diameter
115.000 mm
Center Hole Diameter
2.787 in

Details

Grade
Premium
Hat Finish
Coated
Rotor Type
Solid
Lug Hole Quantity
5
Surface Finish
Smooth
Disc Mounting
Floating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.