
Premium Brake Rotor, 120.62132
Mfr # 120.62132
Zoro # G400544279
product price: $61.89
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26 mm
Height
45.6 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.62132
Zoro #
G400544279
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26 mm
Height
45.6 mm
Rotor Dia.
300 mm
Stud/Lug Hole Diameter
0.559 in
Mounting Bolt Hole Circle Diameter
4.528 in
Center Hole Diameter
2.787 in
Discard Thickness
0.906 in
Bolt Circle Dia.
115 mm
Minimum Thickness
23 mm
Lug Hole Size
0.56 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.