Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM BRAKE ROTOR

  • Mfr # 120.62145

  • Zoro # G602028102


product price: $35.55
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
12 mm
Material
Iron
Height
46.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62145
Zoro #
G602028102
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
12 mm
Height
46.4 mm
Rotor Dia.
288 mm
Stud/Lug Hole Diameter
0.543 in
Discard Thickness
0.394 in
Center Hole Diameter
2.783 in
Mounting Bolt Hole Circle Diameter
4.528 in
Lug Hole Size
0.54 in
Minimum Thickness
10 mm
Bolt Circle Dia.
115 mm

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.