This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62146
Zoro #
G4503522
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.181")
Height
51.1 mm
Thickness
28mm (1.102")
Outside Dia.
321 mm
Rotor Dia.
321mm (12.64")
Stud/Lug Hole Diameter
0.598 in
Center Hole Diameter
70.7 mm
Mounting Bolt Hole Circle Diameter
120 mm
Hub Hole Diameter
70.7mm (2.78")
Lug Holes Size
15.2mm (0.6")
Rotor Height
51.1mm (2.01")
Discard Thickness
1.102 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Rotor Design
Rotors Only
Bolt Circle
120mm (4.72")
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.