This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62147
Zoro #
G4500759
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28.1 mm
Height
51.9 mm
Rotor Dia.
360 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Center Hole Diameter
2.657 in
Stud/Lug Hole Diameter
0.642 in
Discard Thickness
1.024 in
Minimum Thickness
26 mm
Bolt Circle Dia.
120 mm
Lug Hole Size
0.64 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.