
Premium Brake Rotor, 120.62151
Mfr # 120.62151
Zoro # G600544246
product price: $26.35
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
44 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.62151
Zoro #
G600544246
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
44 mm
Rotor Dia.
264 mm
Discard Thickness
0.315 in
Center Hole Diameter
2.366 in
Mounting Bolt Hole Circle Diameter
4.134 in
Stud/Lug Hole Diameter
0.555 in
Minimum Thickness
8 mm
Lug Hole Size
0.56 in
Bolt Circle Dia.
105 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.