This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.63035
Zoro #
G4503577
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11.8 mm
Height
51.4 mm
Rotor Dia.
270.2 mm
Discard Thickness
0.409 in
Center Hole Diameter
2.898 in
Nominal Drum Diameter
6.764 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.555 in
Lug Hole Size
0.555 in
Minimum Thickness
10.4 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.