Zoro Homepage

Premium Brake Rotor, 120.63039

  • Mfr # 120.63039

  • Zoro # G4503148


product price: $33.89
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
20mm (0.787")
Height
38 mm
Thickness
18.4mm (0.72")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.63039
Zoro #
G4503148
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
20mm (0.787")
Height
38 mm
Thickness
18.4mm (0.72")
Rotor Dia.
257mm (10.12")
Outside Dia.
257 mm
Stud/Lug Hole Diameter
0.559 in
Mounting Bolt Hole Circle Diameter
100 mm
Center Hole Diameter
61 mm
Hub Hole Diameter
61mm (2.4")
Rotor Height
38mm (1.496")
Lug Holes Size
14.2mm (0.559")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
100mm (3.937")

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.