This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.63045
Zoro #
G7721132
UPC #
805890035848
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.693 in
Nominal Thickness
1.028 in
Height
2.126 in
Rotor Dia.
297 mm
Center Hole Diameter
2.894 in
Discard Thickness
0.961 in
Stud/Lug Hole Diameter
0.571 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Lug Hole Size
0.57 in
Minimum Thickness
24.4 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.