This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.63052
Zoro #
G7720116
UPC #
805890015390
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.024 in
Nominal Thickness
0.906 in
Height
1.539 in
Rotor Dia.
280 mm
Discard Thickness
0.843 in
Stud/Lug Hole Diameter
0.555 in
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
2.402 in
Minimum Thickness
21.4 mm
Lug Hole Size
0.555 in
Bolt Circle Dia.
100 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.