Zoro Homepage

Premium Brake Rotor, 120.63057

  • Mfr # 120.63057

  • Zoro # G4502938


product price: $58.65
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
14 mm
Material
Iron
Height
59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.63057
Zoro #
G4502938
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
14 mm
Height
59 mm
Rotor Dia.
312 mm
Stud/Lug Hole Diameter
0.602 in
Mounting Bolt Hole Circle Diameter
5 in
Center Hole Diameter
3.228 in
Nominal Drum Diameter
7.228 in
Discard Thickness
0.492 in
Bolt Circle Dia.
127 mm
Minimum Thickness
12.5 mm
Lug Hole Size
0.602 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.