This item is Discontinued.

Centric Parts Premium Brake Rotor, 120.65001 120.65001

This item is Discontinued.

Centric Parts

Premium Brake Rotor, 120.65001 (Discontinued)

Mfr # 120.65001
Zoro # G7719118
UPC # 805890043119
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.65001
Zoro #
G7719118
UPC #
805890043119
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.717 in
Nominal Thickness
1.185 in
Height
5.406 in
Thickness
28.5mm (1.122")
Rotor Dia.
297.6mm (11.72")
Outside Dia.
297.6 mm
Stud Thread Diameter
1/2 in
Mounting Bolt Hole Circle Diameter
5-1/2 in
Center Hole Diameter
86.5 mm
Rotor Height
137.3mm (5.406")
Hub Hole Diameter
86.5mm (3.406")
Lug Holes Size
1/2 x 20
Discard Thickness
1.122 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Bolt Thread Pitch
20
Bolt Circle
139.7mm (5.5")
Rotor Material
Iron
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.