Zoro Homepage

Premium Brake Rotor, 120.65041

  • Mfr # 120.65041

  • Zoro # G4506359


product price: $52.99
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26 mm
Material
Iron
Height
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.65041
Zoro #
G4506359
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26 mm
Height
65 mm
Rotor Dia.
297.5 mm
Bolt Hole Dia.
0.646 in
Discard Thickness
0.961 in
Center Hole Diameter
3.878 in
Mounting Bolt Hole Circle Diameter
5-1/2 in
Minimum Thickness
24.4 mm
Lug Hole Size
0.646 in
Bolt Circle Dia.
139.7 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.