
Premium Brake Rotor, 120.65063
Mfr # 120.65063
Zoro # G4503251
product price: $96.85
/ea
Free Shipping & Returns
Key Features
Discard Thickness
27.700 mm
Outside Dia.
12.126 in
Stud Thread Diameter
12.000 mm
Hat Finish
Coated
Style
Pillar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.65063
Zoro #
G4503251
UPC #
-
Country of Origin
Unknown
Dimensions
Discard Thickness
27.700 mm
Outside Dia.
12.126 in
Stud Thread Diameter
12.000 mm
Mounting Bolt Hole Circle Diameter
5.315 in
Height
102.900 mm
Center Hole Diameter
3.413 in
Nominal Thickness
1.185 in
Details
Hat Finish
Coated
Style
Pillar
Includes
ABS Tone Ring included
Rotor Type
Vented
Disc Mounting
Hub & Rotor
Bolt Thread Pitch
1.750 mm
Grade
Premium
Surface Finish
Smooth
Lug Hole Quantity
5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.