This item is Discontinued.

Centric Parts Premium Brake Rotor, 120.65108 120.65108

This item is Discontinued.

Centric Parts

Premium Brake Rotor, 120.65108 (Discontinued)

Mfr # 120.65108
Zoro # G7722478
UPC # 805890222231
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.65108
Zoro #
G7722478
UPC #
805890222231
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.89 in
Nominal Thickness
0.472 in
Thickness
11mm (0.43")
Height
2.205 in
Rotor Dia.
302mm (11.89")
Outside Dia.
302 mm
Nominal Drum Diameter
7.26 in
Center Hole Diameter
72 mm
Stud/Lug Hole Diameter
0.557 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Lug Holes Size
14.15mm (0.557")
Hub Hole Diameter
72mm (2.83")
Rotor Height
56mm (2.2")
Discard Thickness
0.433 in

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.