This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.65111
Zoro #
G7722094
UPC #
805890324324
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
14.528 in
Nominal Thickness
1.531 in
Height
3.874 in
Rotor Dia.
369 mm
Discard Thickness
1.472 in
Mounting Bolt Hole Circle Diameter
6.693 in
Bolt Hole Dia.
0.63 in
Center Hole Diameter
5.079 in
Lug Hole Size
0.63 in
Bolt Circle Dia.
170 mm
Minimum Thickness
37.4 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Material
Iron
Surface Finish
Smooth
Style
Plain
Bolt Holes
10
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.