This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.65112
Zoro #
G7718822
UPC #
805890324614
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16 mm
Nominal Thickness
37.9mm (1.49")
Height
100 mm
Thickness
36.4mm (1.43")
Rotor Dia.
347mm (13.66")
Outside Dia.
347 mm
Center Hole Diameter
129 mm
Mounting Bolt Hole Circle Diameter
169.8 mm
Hub Hole Diameter
129mm (5.079")
Rotor Height
100mm (3.937")
Lug Holes Size
16mm (0.63")
Details
Rotor Type
Vented
Lug Hole Quantity
8
Finish
Coated
Bolt Holes
8
Surface Finish
Smooth
Style
Plain
Rotor Design
Rotors Only
Rotor Material
Iron
Bolt Circle
169.8mm (6.685")
Cryo Treating Option
Without Cryo Treating
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.