This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.65121
Zoro #
G4506228
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
38mm (1.496")
Thickness
36.4mm (1.43")
Height
115.5 mm
Rotor Dia.
347mm (13.66")
Outside Dia.
347 mm
Mounting Bolt Hole Circle Diameter
170 mm
Center Hole Diameter
125 mm
Stud Thread Diameter
14 in
Rotor Height
115.5mm (4.547")
Hub Hole Diameter
125mm (4.92")
Lug Holes Size
15.4mm (0.606")
Details
Rotor Type
Vented
Lug Hole Quantity
8
Finish
Coated
Includes
ABS Tone Ring Included
Surface Finish
Smooth
Bolt Holes
8
Style
Plain
Bolt Thread Pitch
1.5
Rotor Design
Rotors Only
Rotor Material
Iron
Bolt Circle
170mm (6.69")
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.