This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.65133
Zoro #
G4505397
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25 mm
Height
80.2 mm
Rotor Dia.
348.2 mm
Discard Thickness
0.906 in
Nominal Drum Diameter
8.11 in
Center Hole Diameter
3.547 in
Mounting Bolt Hole Circle Diameter
5.906 in
Stud/Lug Hole Diameter
0.618 in
Lug Hole Size
0.618 in
Minimum Thickness
23 mm
Bolt Circle Dia.
150 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
7
Material
Iron
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.