Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.65136

  • Mfr # 120.65136

  • Zoro # G4507899


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32mm (1.26")
Finish
Coated
Height
47.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.65136
Zoro #
G4507899
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32mm (1.26")
Height
47.1 mm
Thickness
30mm (1.181")
Rotor Dia.
352mm (13.858")
Outside Dia.
352 mm
Stud/Lug Hole Diameter
0.61 in
Mounting Bolt Hole Circle Diameter
114.3 mm
Center Hole Diameter
68 mm
Lug Holes Size
15.5mm (0.61")
Rotor Height
47.1mm (1.85")
Hub Hole Diameter
68mm (2.677")
Discard Thickness
1.181 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
114.4mm (4.5")
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.