Zoro Homepage

Premium Brake Rotor, 120.65151

  • Mfr # 120.65151

  • Zoro # G400544293


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
10
Bolt Hole Dia. (mm)
12.8 mm
Nominal Thickness
39mm (1.54")
Thickness
37.4mm (1.47")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.65151
Zoro #
G400544293
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.8 mm
Nominal Thickness
39mm (1.54")
Thickness
37.4mm (1.47")
Height
124.3 mm
Rotor Dia.
400mm (15.75")
Outside Dia.
400 mm
Center Hole Diameter
139.3 mm
Mounting Bolt Hole Circle Diameter
163.2 mm
Hub Hole Diameter
139.2mm (5.48")
Lug Holes Size
12.8mm (0.5")
Rotor Height
124.3mm (4.89")
Discard Thickness
1.472 in

Details

Rotor Type
Vented
Lug Hole Quantity
10
Finish
Coated
Surface Finish
Smooth
Bolt Holes
10
Style
Plain
Bolt Circle
163.2mm (6.43")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.