This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.65152
Zoro #
G4477220
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
39 mm
Height
101.8 mm
Rotor Dia.
391 mm
Center Hole Diameter
5.083 in
Discard Thickness
1.472 in
Mounting Bolt Hole Circle Diameter
6.677 in
Stud/Lug Hole Diameter
0.634 in
Bolt Circle Dia.
169.6 mm
Lug Hole Size
0.63 in
Minimum Thickness
37.4 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
10
Material
Iron
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.