Zoro Homepage

Premium Brake Rotor, 120.65153

  • Mfr # 120.65153

  • Zoro # G4472829


product price: $53.15
/ea

Key Features

Rotor Type
Vented
Outside Dia. (In.)
13.228 in
Lug Hole Quantity
6
Nominal Thickness
0.945 in
Height
1.776 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.65153
Zoro #
G4472829
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.228 in
Nominal Thickness
0.945 in
Height
1.776 in
Rotor Dia.
336 mm
Discard Thickness
0.886 in
Center Hole Diameter
3.543 in
Stud/Lug Hole Diameter
0.614 in
Mounting Bolt Hole Circle Diameter
5.315 in
Bolt Circle Dia.
135 mm
Minimum Thickness
22.5 mm
Lug Hole Size
0.61 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
Iron
Bolt Holes
6
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.