
Premium Brake Rotor, 120.65156
Mfr # 120.65156
Zoro # G4471760
product price: $70.99
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
33 mm
Height
55 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.65156
Zoro #
G4471760
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
33 mm
Height
55 mm
Rotor Dia.
308 mm
Stud/Lug Hole Diameter
10 mm
Mounting Bolt Hole Circle Diameter
4.567 in
Discard Thickness
1.181 in
Center Hole Diameter
3.661 in
Stud Thread Diameter
10 mm
Lug Hole Size
0.39 in
Bolt Circle Dia.
116 mm
Minimum Thickness
30 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Bolt Thread Pitch
1.5
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.