
Premium Brake Rotor, 120.66006
Mfr # 120.66006
Zoro # G4461857
product price: $46.49
/eaKey Features
Grade
Premium
Discard Thickness
24.300 mm
Outside Dia.
266.700 mm
Mounting Bolt Hole Circle Diameter
4.748 in
Hat Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.66006
Zoro #
G4461857
UPC #
-
Country of Origin
Unknown
Dimensions
Discard Thickness
24.300 mm
Outside Dia.
266.700 mm
Mounting Bolt Hole Circle Diameter
4.748 in
Center Hole Diameter
70.700 mm
Height
52.000 mm
Nominal Thickness
1.035 in
Stud/Lug Hole Diameter
13.300 mm
Details
Grade
Premium
Hat Finish
Coated
Surface Finish
Smooth
Disc Mounting
Floating
Style
Straight
Rotor Type
Vented
Lug Hole Quantity
5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.