
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.66016
Zoro #
G7720186
UPC #
805890043782
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.039 in
Discard Thickness
0.965 in
Height
117.800 mm
Mounting Bolt Hole Circle Diameter
5.000 in
Outside Dia.
11.850 in
Stud Thread Diameter
0.500 in
Center Hole Diameter
3.063 in
Details
Surface Finish
Smooth
Style
Straight
Includes
ABS Tone Ring included
Grade
Premium
Disc Mounting
Hub & Rotor
Lug Hole Quantity
5
Hat Finish
Coated
Rotor Type
Vented
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.