This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.66043
Zoro #
G7721175
UPC #
805890036296
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.992 in
Nominal Thickness
1.142 in
Height
3.374 in
Rotor Dia.
330 mm
Discard Thickness
1.043 in
Nominal Drum Diameter
8.11 in
Stud/Lug Hole Diameter
0.65 in
Center Hole Diameter
4.63 in
Mounting Bolt Hole Circle Diameter
6-1/2 in
Lug Hole Size
0.65 in
Minimum Thickness
26.5 mm
Bolt Circle Dia.
165.1 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Material
Iron
Bolt Holes
8
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.