
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.66044
Zoro #
G7722112
UPC #
805890036302
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.992 in
Nominal Thickness
1.142 in
Height
3.673 in
Rotor Dia.
330 mm
Discard Thickness
1.063 in
Stud/Lug Hole Diameter
0.65 in
Mounting Bolt Hole Circle Diameter
6-1/2 in
Center Hole Diameter
4.835 in
Nominal Drum Diameter
8.11 in
Bolt Circle Dia.
165.1 mm
Lug Hole Size
0.65 in
Minimum Thickness
27 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Material
Iron
Surface Finish
Smooth
Bolt Holes
8
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.