Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.66048

  • Mfr # 120.66048

  • Zoro # G4464882


product price: $41.89
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11 mm
Material
Iron
Height
46.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.66048
Zoro #
G4464882
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11 mm
Height
46.5 mm
Rotor Dia.
290 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
0.354 in
Center Hole Diameter
2.768 in
Stud/Lug Hole Diameter
0.551 in
Nominal Drum Diameter
7.484 in
Lug Hole Size
0.55 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
9 mm

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.