
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.66051
Zoro #
G7722173
UPC #
805890075189
Country of Origin
Unknown
Dimensions
Nominal Thickness
29.2mm (1.15")
Thickness
27.5mm (1.08")
Height
54.6 mm
Rotor Dia.
305mm (12.01")
Outside Dia.
305 mm
Mounting Bolt Hole Circle Diameter
127 mm
Center Hole Diameter
79 mm
Stud/Lug Hole Diameter
0.516 in
Rotor Height
54.6mm (2.15")
Hub Hole Diameter
79mm (3.11")
Lug Holes Size
13.1mm (0.516")
Details
Rotor Type
Vented
Lug Hole Quantity
6
Finish
Coated
Style
Plain
Bolt Holes
6
Surface Finish
Smooth
Rotor Material
Iron
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
127mm (5")
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.