Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.66064

  • Mfr # 120.66064

  • Zoro # G4461796


product price: $69.99
/ea

Key Features

Center Hole Diameter
79.100 mm
Nominal Thickness
1.142 in
Rotor Type
Vented
Lug Hole Quantity
6
Mounting Bolt Hole Circle Diameter
5.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.66064
Zoro #
G4461796
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
79.100 mm
Nominal Thickness
1.142 in
Mounting Bolt Hole Circle Diameter
5.000 in
Outside Dia.
12.803 in
Stud/Lug Hole Diameter
13.300 mm
Discard Thickness
27.500 mm
Height
54.700 mm

Details

Rotor Type
Vented
Lug Hole Quantity
6
Disc Mounting
Floating
Style
Straight
Grade
Premium
Surface Finish
Smooth
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.