Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.66067

  • Mfr # 120.66067

  • Zoro # G4465409


product price: $58.95
/ea

Key Features

Mounting Bolt Hole Circle Diameter
114.300 mm
Outside Dia.
11.646 in
Height
51.800 mm
Style
Straight
Discard Thickness
1.079 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.66067
Zoro #
G4465409
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
114.300 mm
Outside Dia.
11.646 in
Height
51.800 mm
Discard Thickness
1.079 in
Center Hole Diameter
2.783 in
Nominal Thickness
1.142 in
Stud/Lug Hole Diameter
12.500 mm

Details

Style
Straight
Surface Finish
Smooth
Hat Finish
Coated
Disc Mounting
Floating
Lug Hole Quantity
5
Grade
Premium
Rotor Type
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.