This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.66069
Zoro #
G7721552
UPC #
805890394440
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.795 in
Nominal Thickness
1.142 in
Height
2.157 in
Thickness
27.5mm (1.08")
Rotor Dia.
325mm (12.8")
Outside Dia.
325 mm
Center Hole Diameter
75.5 mm
Stud/Lug Hole Diameter
0.618 in
Mounting Bolt Hole Circle Diameter
5.197 in
Lug Holes Size
15.5mm (0.61")
Hub Hole Diameter
75.5mm (2.97")
Rotor Height
54.8mm (2.157")
Discard Thickness
1.083 in
Details
Rotor Type
Vented
Lug Hole Quantity
6
Finish
Coated
Bolt Holes
6
Style
Plain
Surface Finish
Smooth
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Rotor Material
Iron
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.