Zoro Homepage

Premium Brake Rotor, 120.66071

  • Mfr # 120.66071

  • Zoro # G4465759


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Disc Mounting
Floating
Lug Hole Quantity
8
Surface Finish
Smooth
Mounting Bolt Hole Circle Diameter
165.000 mm
Discard Thickness
1.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.66071
Zoro #
G4465759
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
165.000 mm
Discard Thickness
1.496 in
Center Hole Diameter
4.846 in
Nominal Thickness
40.000 mm
Outside Dia.
13.602 in
Stud/Lug Hole Diameter
16.200 mm
Height
146.200 mm

Details

Disc Mounting
Floating
Lug Hole Quantity
8
Surface Finish
Smooth
Rotor Type
Vented
Grade
Premium
Hat Finish
Coated
Style
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.