This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.66072
Zoro #
G7719854
UPC #
805890520092
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.732 in
Bolt Hole Dia. (mm)
10 mm
Nominal Thickness
1.142 in
Height
1.583 in
Rotor Dia.
298 mm
Discard Thickness
1.083 in
Center Hole Diameter
3.626 in
Mounting Bolt Hole Circle Diameter
4.409 in
Bolt Circle Dia.
112 mm
Minimum Thickness
27.5 mm
Lug Hole Size
0.409 in
Details
Item
Brake Rotor
Rotor Type
Vented
Material
Iron
Bolt Holes
6
Surface Finish
Smooth
Style
Plain
Bolt Thread Pitch
1.25
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.