Zoro Homepage

Premium Brake Rotor, 120.66073

  • Mfr # 120.66073

  • Zoro # G4465460


product price: $54.99
/ea

Key Features

Lug Hole Quantity
5
Outside Dia.
11.929 in
Nominal Thickness
20.000 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Rotor Type
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.66073
Zoro #
G4465460
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
11.929 in
Nominal Thickness
20.000 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Discard Thickness
0.724 in
Stud/Lug Hole Diameter
16.200 mm
Center Hole Diameter
2.654 in
Height
2.823 in
Nominal Drum Diameter
189.900 mm

Details

Lug Hole Quantity
5
Rotor Type
Vented
Style
Straight
Surface Finish
Smooth
Drum Dia
7.52 in
Hat Finish
Coated
Disc Mounting
Floating / DIH
Grade
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.