Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.66078

  • Mfr # 120.66078

  • Zoro # G4464812


product price: $70.99
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
27mm (1.06")
Finish
Coated
Height
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.66078
Zoro #
G4464812
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
27mm (1.06")
Height
61 mm
Thickness
25mm (0.98")
Rotor Dia.
310mm (12.2")
Outside Dia.
310 mm
Center Hole Diameter
71 mm
Mounting Bolt Hole Circle Diameter
120 mm
Stud/Lug Hole Diameter
0.614 in
Rotor Height
61mm (2.4")
Lug Holes Size
15.6mm (0.61")
Hub Hole Diameter
71mm (2.8")
Discard Thickness
0.984 in

Details

Rotor Type
Vented
Lug Hole Quantity
6
Finish
Coated
Surface Finish
Smooth
Bolt Holes
6
Style
Plain
Bolt Circle
120mm (4.72")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.