This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.66079
Zoro #
G7713886
UPC #
805890975489
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.764 in
Nominal Thickness
0.709 in
Height
3.173 in
Rotor Dia.
324.2 mm
Center Hole Diameter
2.795 in
Stud/Lug Hole Diameter
0.626 in
Discard Thickness
0.63 in
Nominal Drum Diameter
8.264 in
Mounting Bolt Hole Circle Diameter
4.724 in
Minimum Thickness
16 mm
Bolt Circle Dia.
120 mm
Lug Hole Size
0.63 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
Iron
Style
Plain
Surface Finish
Smooth
Bolt Holes
6
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.