This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.67011
Zoro #
G4465801
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.8 mm
Nominal Thickness
39.12 mm
Height
46.2 mm
Outside Dia.
312.7 mm
Bolt Hole Dia.
0.661 in
Discard Thickness
1.484 in
Mounting Bolt Hole Circle Diameter
5.819 in
Center Hole Diameter
4.65 in
Minimum Thickness
37.7 mm
Bolt Circle Dia.
147.8 mm
Details
Rotor Type
Vented
Bolt Holes
8
Surface Finish
Smooth
Hat Finish
Coated
Grade
Premium
Vane Style
Straight
Disc Mounting
Behind the Hub
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.